Shop All Router Bits
Freud
Top Bearing Classical Cove and Bead Grv
Mfr # 39-504
Zoro # G903675487
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Overall Length (In.) 2-1/4"
- Application Template work, decorative edges and elaborate grooves
- Cutting Dia. (In.) 1-7/64"
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 39-504
- Zoro # G903675487
- UPC # 008925383772
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 3/8" |
Overall Length (In.) | 2-1/4" |
Cutting Dia. (In.) | 1-7/64" |
Details
Item | Top Bearing Classical Cove and Bead Grv |
Application | Template work, decorative edges and elaborate grooves |
For Use With | Decorative detail on any woodwork |
Description
Top Bearing Classical Cove and Bead Grv
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Box Beam Level, Black/Red, 24 in L (LSB24LM)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush for DeWalt DWE4120 Replaces N097696, PK 2 (M76)
- WILLIAMS Removable-Handle Ratchet Head Only With 19-1/4 in Knurled Handle, 3/4 in Drive (JHWH-51AB)
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight (C26418)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- FREUD STRAIGHT BIT 1"" (12-172)
- FREUD Up Cut Spiral Ball Nose, 1/8"x1/2 (72-100)
- FREUD Ogee Bit (Quadra-Cut), 1-3/8" dia. (38-172)
- FREUD Flush, 1/8", 1/4", 5/16", 3/8", 7/16", 1/2" D (32-526)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- FREUD Drawer Lock Bit, 2" dia. (99-240)
- Freud Routers & Accessories