Shop All Wood Drilling Bits
Freud
Through Hole Bit, 9mm dia.
Mfr # TH90070R
Zoro # G103675546
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
- Number of Pieces 0
- Shank Shape 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TH90070R
- Zoro # G103675546
- UPC # 008925056553
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Through Hole Bit,9mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Number of Pieces | 0 |
Shank Shape | 10mm |
Description
Through Hole Bit,9mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro 6" Pointing Trowel Philadelphia Pattern - OX Grip (OX-P018506)
- URREA Flat bastard file 6" (UFPB6)
- WIHA Nut Driver Set, 11 Pieces, SAE, Solid, Ins (32296)
- K-TOOL INTERNATIONAL Scraper, Long Handled (KTI-70020)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- BOSCH Wood Drilling Bit, HSS, 1" Bit Size (NKSC16)
- DISCO Drill Bit, 17/32" dia. w/1/2" Shank (12988)
- MILWAUKEE TOOL 1-1/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6811)
- CMT Hinge Boring Bit, Left, 35mm dia, 70mm L (369.350.12)
- Freud Drill Bits