Shop All Wood Drilling Bits
Freud
Through Hole Bit, 9mm dia.
Mfr # TH90070L
Zoro # G603675565
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 0
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
- Shank Shape 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TH90070L
- Zoro # G603675565
- UPC # 008925056560
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Through Hole Bit,9mm dia. |
Number of Pieces | 0 |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Shank Shape | 10mm |
Description
Through Hole Bit,9mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless CombInation Kit, 1.5A/hr., Li-Ion (DCK211S2)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P264HJ)
- VERMONT GAGE Pin Gage Set, Minus, 0.006-0.060 In, Black (901200100)
- TEKTON 1/2 Inch Drive x 29 mm Deep 12-Point Socket (SHD23329)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- IRWIN Drill Bit, 5/8 In (87910)
- CMT Hinge Boring Bit, Rght, 35mm dia., 57.5mm L (317.350.11)
- FISCH Countersink Adjustable, 1/8-5/16 In. (FSH-016113)
- IRWIN Bit Extension, Wood Drilling, 18" L (3046003)
- Freud Drill Bits