Shop All Wood Drilling Bits
Freud
Through Hole Bit, 7mm dia.
Mfr # TH70070R
Zoro # G503675429
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
- Shank Shape 10mm
- Number of Pieces 0
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TH70070R
- Zoro # G503675429
- UPC # 008925056515
- Country of Origin Italy
- Category Wood Drilling Bits
Details
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Shank Shape | 10mm |
Number of Pieces | 0 |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
Item | Through Hole Bit,7mm dia. |
Description
Through Hole Bit,7mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/32 (C23844)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/8"-14 (DWT54892)
- KLEIN TOOLS Gray/Black/Orange, Polyester, 13 Pockets (BC502S)
- ALFA 13/64 HSS Screw Machine Blitz Drill (BBSM50210)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- IRWIN Woodboring Bit, 1/2 x 6 IN (3041001)
- WOODOWL Center Tapered Drill #14 - 1/4" (00720)
- WOODOWL OverDrive Fast Boring Bit 7/8" (00703)
- IRWIN BIT DRILL FORSTNR 1-5/8"" (1966935)
- Freud Drill Bits