Shop All Wood Drilling Bits
Freud
Through Hole Bit, 7/32" dia.
Mfr # TH55570R
Zoro # G403675260
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
- Number of Pieces 0
- Shank Shape 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TH55570R
- Zoro # G403675260
- UPC # 008925056454
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Number of Pieces | 0 |
Shank Shape | 10mm |
Item | Through Hole Bit,7/32" dia. |
Description
Through Hole Bit,7/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Impact Socket Set, 3/4 in Drive Size, SAE, Black Oxide, 20-Piece (J72103)
- GEARWRENCH Indexable Pry Bar, Overall Length 44 (DKB446X)
- PROTO 1" Drive Retaining Pin Black Oxide (J10000P1)
- RIDGID Sectional Drain Cleaning Machine & Kit, 66497 Compact Machine, Corded, 115V, Tool & Cable Kit (K-60SP-SE)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- CMT Hinge Boring Bit, Rght, 35mm dia., 57.5mm L (317.350.11)
- MILWAUKEE TOOL 1-1/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6812)
- WESTWARD Hex Extensions, 12 in. L (29UG59)
- IRWIN Drill Bit, 1/2 In (87908)
- Freud Drill Bits