Shop All Wood Drilling Bits
Freud
Through Hole Bit, 7/32" dia.
Mfr # TH55570L
Zoro # G703675281
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
- Number of Pieces 0
- Shank Shape 10mm
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TH55570L
- Zoro # G703675281
- UPC # 008925056461
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Through Hole Bit,7/32" dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
Number of Pieces | 0 |
Shank Shape | 10mm |
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Description
Through Hole Bit,7/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCR3)
- FREEMAN PCTN64 Pneumatic 14-Gauge 2-1/2" Heavy Duty Concrete T Nailer (PCTN64)
- METABO Portable Beveling Machine, 10mm Size (KFM 15-10 F)
- DRILL AMERICA 19/32" HSS Reduced Shank Drill Bit 3/8" Shank, Cutting Direction: Right Hand (DWDRSD3/8X19/32)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit - 2-9/16"" (48-25-5250)
- WOODOWL OverDrive Fast Boring Bit 3/8" (00708)
- IRWIN Wood Boring Bit, 1 1/8 In, Shank Hex 1/4 (3041019)
- CMT Hinge Boring Bit, Rght, 20mm dia, 70mm L (369.200.11)
- Freud Drill Bits