Shop All Wood Drilling Bits
Freud
Through Hole Bit, 7/32" dia.
Mfr # TH55557R
Zoro # G403675291
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape 10mm
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
- Number of Pieces 0
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TH55557R
- Zoro # G403675291
- UPC # 008925056195
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Shank Shape | 10mm |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
Item | Through Hole Bit,7/32" dia. |
Number of Pieces | 0 |
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Description
Through Hole Bit,7/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Quick-Grip 1 in. X 1-1/8 in. D Adjustable C-Clamp 900 lb (225101ZR)
- KLEIN TOOLS Tape Measure, 25-Foot Magnetic Double-Hook (9225)
- CENTURY DRILL & TOOL 10", 40-Teeth Contractor Combination Saw Blade (10213)
- STARRETT Micrometer Outside (T436.1XRL-6)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- WESTWARD Hex Extensions, 12 in. L (29UG59)
- IRWIN BIT DRILL 3/8"" COBALT CD (3016024)
- IRWIN Speedbor Max, 3/4x4in, Oal, PK3 (1866035)
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- Freud Wood Drilling Bits