Shop All Wood Drilling Bits
Freud
Through Hole Bit, 4mm dia.
Mfr # TH40070R
Zoro # G903675081
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
- Number of Pieces 0
- Shank Shape 10mm
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # TH40070R
- Zoro # G903675081
- UPC # 008925056393
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Through Hole Bit,4mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
Number of Pieces | 0 |
Shank Shape | 10mm |
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Description
Through Hole Bit,4mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8"/200mm/Fraction Display Electronic Caliper (4100-3508)
- PALADIN TOOLS Slitter Am25 Cuts/Slits 0.18 To 1.00 (PA1820)
- DEWALT 3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Bulk 25) (DW5403B25)
- BON TOOL Bon 24-290 Sheepskin Applicator (24-290)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit 1-1/2" (48-25-5225)
- CENTURY DRILL & TOOL Forstner Drill Bit 1-3/4" (37791)
- IRWIN Wood Boring Bit, 11/16 In, Shank Hex 1/4 (3041016)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 3/32 in. (37006)
- Freud Drill Bits