Shop All Wood Drilling Bits
Freud
Through Hole Bit, 3/16" dia.
Mfr # TH47657L
Zoro # G303674806
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape 10mm
- Number of Pieces 0
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TH47657L
- Zoro # G303674806
- UPC # 008925056164
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Through Hole Bit,3/16" dia. |
Shank Shape | 10mm |
Number of Pieces | 0 |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Description
Through Hole Bit,3/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-Off Utility Knife Snap-Off, 8 in L (10-817)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (75XT018SA)
- MAKITA FINDER/DRIVER STUBBY (MP784811-A)
- IDEAL Medium Fuse Puller, 7 1/2 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow (34-002)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- IRWIN Woodboring Bit, 3/4 x 6 IN (3041004)
- FISCH Countersink Adjustable, 1/8-5/16 In. (FSH-016113)
- ASTRO PNEUMATIC Drill Bit 1/8In. Double Ended 12 In Pouch (9012)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- Freud Wood Drilling Bits