Shop All Wood Drilling Bits
Freud
Through Hole Bit, 14mm dia.
Mfr # TH12057R
Zoro # G303675216
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
- Shank Shape 10mm
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
- Number of Pieces 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TH12057R
- Zoro # G303675216
- UPC # 008925056355
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Through Hole Bit,14mm dia. |
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Shank Shape | 10mm |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
Number of Pieces | 0 |
Description
Through Hole Bit,14mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy-Duty Swivel Head Riveter (MR77C)
- WILLIAMS 1/4" Drive Socket Set (30925)
- WESTWARD 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (3MA12)
- TEKTON 7/8 Inch Reversible Ratcheting Combination Wrench (WRN56016)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- BOSCH Wood Drilling Bit, HSS, 1-1/4" Bit Size (NKSC20)
- CMT Hinge Boring Bit, Rght, 35mm dia., 57.5mm L (317.350.11)
- CENTURY DRILL & TOOL Forstner Drill Bit 1-3/4" (37791)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- IRWIN Woodboring Bit, 3/4 x 6 IN (3041004)
- Freud Drill Bits