Shop All Wood Drilling Bits
Freud
Through Hole Bit, 1/4" dia.
Mfr # TH63570R
Zoro # G903675425
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape 10mm
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
- Number of Pieces 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TH63570R
- Zoro # G903675425
- UPC # 008925056492
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Shank Shape | 10mm |
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
Item | Through Hole Bit,1/4" dia. |
Number of Pieces | 0 |
Description
Through Hole Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 8mm 6 Point Deep Soc (CMMT44405)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-TX-50X-5PK)
- GRAY TOOLS Combination Wrench 6mm, 1000V Insulated (MEB6-I)
- INGERSOLL-RAND Impact Wrench O-Ring (285b-566)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- IRWIN BIT DRILL 3/8"" COBALT CD (3016024)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- IRWIN Drill Bit, 5/8 In (87910)
- MILWAUKEE TOOL 11/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6905)
- Freud Wood Drilling Bits