Shop All Wood Drilling Bits
Freud
Through Hole Bit, 1/4" dia.
Mfr # TH63570L
Zoro # G303675513
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape 10mm
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
- Number of Pieces 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TH63570L
- Zoro # G303675513
- UPC # 008925056508
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Shank Shape | 10mm |
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Item | Through Hole Bit,1/4" dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
Number of Pieces | 0 |
Description
Through Hole Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Phillips, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:4 (J9351)
- AMPCO SAFETY TOOLS 8 1/2 in Linemans Plier, Nickel Aluminum Bronze (P-35)
- RIDGID Powered Tubing Cutter (70418)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (06571)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- DEWALT 6" Extension (DW1588)
- CMT Boring Bit, Right, 35mm dia (392.350.11)
- IRWIN BIT DRILL FORSTNR 1-1/8"" (1966931)
- WOODOWL OverDrive Fast Boring Bit 5/8" (00701)
- Freud Wood Drilling Bits