Shop All Wood Drilling Bits
Freud
Through Hole Bit, 1/4" dia.
Mfr # TH63557L
Zoro # G703675496
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
- Shank Shape 10mm
- Number of Pieces 0
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TH63557L
- Zoro # G703675496
- UPC # 008925056249
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
Shank Shape | 10mm |
Number of Pieces | 0 |
Item | Through Hole Bit,1/4" dia. |
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Description
Through Hole Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- SUNEX ® Tools 9-Piece 1/2 in. Drive 12-Point Metric Driveline Socket Set (2695)
- PALADIN 4 1/4 in Cable Stripper 1/4 in (1283)
- KD TOOLS Ratchet Crowfoot Wrnch Set, Metric, 10 pcs (89119)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- DISCO Drill Bit, 9/16" dia. w/1/2" Shank (12990)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70R)
- BOSCH Wood Drilling Bit, HSS, 7/8" Bit Size (NKSC14)
- GEARWRENCH 1/4" x 6" Magnetic Bit Shaft (310902GR)
- Freud Wood Drilling Bits