Shop All Wood Drilling Bits
Freud
Through Hole Bit, 10mm dia.
Mfr # TH10070L
Zoro # G103675010
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape 10mm
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
- Number of Pieces 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TH10070L
- Zoro # G103675010
- UPC # 008925056607
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Shank Shape | 10mm |
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
Number of Pieces | 0 |
Item | Through Hole Bit,10mm dia. |
Description
Through Hole Bit,10mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50080)
- PROTO 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 12 in L (J7178P)
- YG-1 TOOL CO Flute Hand Tap, 1/4-20, 2.500 (T7316408)
- GREENFIELD THREADING Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385680)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- WOODOWL Countersink #8 - 11/64" (00780)
- DISCO Drill Bit, 21/32" dia. w/1/2" Shank (12996)
- MILWAUKEE TOOL 15/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6709)
- Freud Wood Drilling Bits