Shop All Wood Drilling Bits
Freud
Through Hole Bit, 10mm dia.
Mfr # TH10057L
Zoro # G503675177
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
- Shank Shape 10mm
- Number of Pieces 0
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TH10057L
- Zoro # G503675177
- UPC # 008925056348
- Country of Origin Italy
- Category Wood Drilling Bits
Details
For Use With | Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines. |
Shank Shape | 10mm |
Number of Pieces | 0 |
Item | Through Hole Bit,10mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic and manual multi-spindle boring machines. |
Description
Through Hole Bit,10mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 2" x 22" SDS Max Core Bit (DW5917)
- BESSEY C-Clamp, 2 in Maximum Opening, Gray (CM20)
- LYNDEX-NIKKEN Coolant Collet, ER40, 1/2in (E40-032(C))
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Impact Metric Socket Set (84940)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- WOODOWL Center Tapered Drill #9 - 3/16" (00717)
- MILWAUKEE TOOL 3/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6700)
- IRWIN Wood Boring Bit, 7/16 In, Shank Hex 1/4 In (3041015)
- MILWAUKEE TOOL 1-1/4 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6713)
- Freud Drill Bits