Shop All Router Bit Sets
Freud
Three Flute Mortise Compression Bit, 3/8
Mfr # 77-605
Zoro # G703675588
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mortises & Grooves with a perfect top surface
- Outside Diameter 3/8"
- For Use With through cuts in thin double-sided materials
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-605
- Zoro # G703675588
- UPC # 008925134671
- Country of Origin Italy
- Category Router Bit Sets
Dimensions
Outside Diameter | 3/8" |
Overall Length | 3" |
Details
Item | Three Flute Mortise Compression Bit,3/8 |
Application | Mortises & Grooves with a perfect top surface |
For Use With | through cuts in thin double-sided materials |
Description
Three Flute Mortise Compression Bit,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 7/16 In Combination Wrench Wrench 7/16, W30214 (W30214)
- OSG Carbide End Mill, 7.00mm dia, 19.00mm Cut (461-2756)
- DEWALT Drive Pin, 2 in., Silver, PK100 (50112-PWR)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14 -5'4-1/2)
- FREUD Bit Sets for Incra Jig, 8 pcs (96-100)
- FREUD Bit Sets for Incra Jig, 8 pcs (96-102)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-258)
- FREUD Piece Down Spiral Bit Set, 5 (90-160)
- FREUD Piece Premier Adjustable Cabinet Bit Set (94-150)
- FREUD Piece Super Bit Set, 13 (91-100)
- FLEMING SUPPLY Fleming Supply 24-Piece Router Bit Set, Carbide Tipped, 1/4 inch Shafts and Includes Wood Case (589605TDR)
- Freud Router Bit Sets