Shop All Router Bit Sets
Freud
Three Flute Mortise Compression Bit, 1/4
Mfr # 77-602
Zoro # G503675528
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mortises & Grooves with a perfect top surface
- Outside Diameter 1/4"
- Overall Length 3"
- For Use With through cuts in thin double-sided materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-602
- Zoro # G503675528
- UPC # 008925134657
- Country of Origin Italy
- Category Router Bit Sets
Dimensions
Outside Diameter | 1/4" |
Overall Length | 3" |
Details
Application | Mortises & Grooves with a perfect top surface |
Item | Three Flute Mortise Compression Bit,1/4 |
For Use With | through cuts in thin double-sided materials |
Description
Three Flute Mortise Compression Bit,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (DI5 14)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39412CLB134115)
- MILWAUKEE TOOL 9/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-0564)
- ZORO SELECT Chucking Reamer, 21mm, 8 Flute, HSS (13H754)
- FREUD Piece Basic Bit Set (1/2" Shank), 9 (91-108)
- FREUD Piece Undersized Plywood Bit Set (1/2" S (89-670)
- FREUD Piece Introductory Set (1/2" Shank), 5 (91-103)
- FREUD Piece Artisan Bit Set, 26 (92-100)
- FREUD Piece Undersized Plywood Bit Set (1/2" S (89-650)
- FREUD Bit Sets for Incra Jig, 8 pcs (96-100)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-276)
- Freud Router Bit Sets