Shop All Router Bit Sets
Freud
Three Flute Mortise Compression Bit, 1/2
Mfr # 77-624
Zoro # G503675702
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mortises & Grooves with a perfect top surface
- For Use With through cuts in thin double-sided materials
- Outside Diameter 1/2"
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-624
- Zoro # G503675702
- UPC # 008925134695
- Country of Origin Italy
- Category Router Bit Sets
Dimensions
Outside Diameter | 1/2" |
Overall Length | 4" |
Details
Item | Three Flute Mortise Compression Bit,1/2 |
Application | Mortises & Grooves with a perfect top surface |
For Use With | through cuts in thin double-sided materials |
Description
Three Flute Mortise Compression Bit,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBAH06 -7'9)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- IRWIN Shank Wood Installer Bit, 1/2in x 18in (1890711)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX61)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-260)
- FREUD Three Flute Mortise Compression Bit, 1/2 (77-608)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-152)
- FREUD Piece Round Over/Beading Bit Set (1/4" S (89-102)
- FREUD Router Bit Set, Carbide (99-036)
- FREUD Piece Door Construction Bit Set, 3 (98-300)
- FREUD Three Flute Mortise Compression Bit, 3/8 (77-604)
- Freud Router Bit Sets