Shop All Router Bit Sets
Freud
Three Flute Mortise Compression Bit, 1/2
Mfr # 77-622
Zoro # G303675650
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Mortises & Grooves with a perfect top surface
- Outside Diameter 1/2"
- Overall Length 3-1/2"
- For Use With through cuts in thin double-sided materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-622
- Zoro # G303675650
- UPC # 008925084617
- Country of Origin Italy
- Category Router Bit Sets
Dimensions
Outside Diameter | 1/2" |
Overall Length | 3-1/2" |
Details
Item | Three Flute Mortise Compression Bit,1/2 |
Application | Mortises & Grooves with a perfect top surface |
For Use With | through cuts in thin double-sided materials |
Description
Three Flute Mortise Compression Bit,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 11/32 (45622)
- DREMEL Cutting and Carving Bits, 35,000 RPM (194HP)
- GENERAL TOOLS SCREWDRIVER Ratchet Offset with Nos. 1 (GN807X)
- KO-KEN Bolt Twister set 2mm-10mm 150mm 6 pieces 3/8 Sq. Drive (RS3129/6-L32)
- FREUD Piece Round Over/Beading Bit Set (1/2" S (89-152)
- FREUD Piece Door Construction Bit Set, 3 (98-302)
- FREUD Piece Super Bit Set, 13 (91-100)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-152)
- FREUD Piece Round Over/Beading Bit Sets (1/2 (89-150)
- FREUD Piece Advanced Bit Set, 15 (90-100)
- FREUD Piece Round Over/Beading Bit Set (1/4" S (89-102)
- Freud Router Bit Sets