Shop All Router Bit Sets
Freud
Three Flute Mortise Compression Bit, 1/2
Mfr # 77-620
Zoro # G303675667
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mortises & Grooves with a perfect top surface
- Overall Length 3-1/2"
- Outside Diameter 1/2"
- For Use With through cuts in thin double-sided materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 77-620
- Zoro # G303675667
- UPC # 008925084631
- Country of Origin Italy
- Category Router Bit Sets
Dimensions
Overall Length | 3-1/2" |
Outside Diameter | 1/2" |
Details
Application | Mortises & Grooves with a perfect top surface |
Item | Three Flute Mortise Compression Bit,1/2 |
For Use With | through cuts in thin double-sided materials |
Description
Three Flute Mortise Compression Bit,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Pbh-Ku-1.63-1/2X13-E Ball Knob Plastic (L02-0118)
- CAMPBELL HAUSFELD CHISEL SPRING 3-3/4"" (AA001000)
- WERA Harpoon Bit, Phillips Screws, 2x50mm, PK10 (05160901001)
- PROTO 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5020M)
- FREUD Bit Sets for Incra Jig, 8 pcs (96-102)
- FREUD Piece Undersized Plywood Bit Set (1/4" S (89-660)
- FREUD Piece Artisan Bit Set, 26 (92-100)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-260)
- FREUD Piece Super Bit Set, 13 (91-100)
- FREUD Piece Introductory Set (1/2" Shank), 5 (91-103)
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- Freud Routers & Accessories