Shop All Router Bit Sets
Freud
Three Flute Mortise Compression Bit, 1/2
Mfr # 77-608
Zoro # G803675600
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mortises & Grooves with a perfect top surface
- Overall Length 3"
- Outside Diameter 1/2"
- For Use With through cuts in thin double-sided materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-608
- Zoro # G803675600
- UPC # 008925084624
- Country of Origin Italy
- Category Router Bit Sets
Dimensions
Overall Length | 3" |
Outside Diameter | 1/2" |
Details
Item | Three Flute Mortise Compression Bit,1/2 |
Application | Mortises & Grooves with a perfect top surface |
For Use With | through cuts in thin double-sided materials |
Description
Three Flute Mortise Compression Bit,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24 TPI, PK5 (3906-300-24-5P)
- IGAGING 22 Piece Indicator Contacts Set - 36-022 (36-022)
- DRILL AMERICA 3/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/64)
- CRAFTSMAN Socket Extension 3/8" Dr, 8 1/4 in L, Full Polish (CMMT44261)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-260)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-276)
- FREUD Piece Down Spiral Bit Set, 5 (90-160)
- FREUD Piece Undersized Plywood Bit Set (1/4" S (90-106)
- FREUD Piece French Door Grill Set, 2 (98-329)
- FREUD Piece Introductory Set (1/2" Shank), 5 (91-103)
- Freud Routers & Accessories