Shop All Circular Saw Blades
Freud
Thin to Medium Aluminum and Non Ferrousl
Mfr # LU5B3501
Zoro # G203675927
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sawblades to cut aluminum and non-ferrous metals
- Kerf 4.2
- Hook Angle 5 Degrees
- For Use With To cut drawn products and tubes with a thickness included between 2 and 5 mm, as well as polymeric panels up to 20 mm.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU5B3501
- Zoro # G203675927
- UPC # 008925132950
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin to Medium Aluminum and Non Ferrousl |
Application | Sawblades to cut aluminum and non-ferrous metals |
Kerf | 4.2 |
Hook Angle | 5 Degrees |
For Use With | To cut drawn products and tubes with a thickness included between 2 and 5 mm, as well as polymeric panels up to 20 mm. |
Description
Thin to Medium Aluminum and Non Ferrousl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch 90 Degree Elbow (11252)
- THRIFCO PLUMBING Drain Cleaning Bladder, Fits 1 Inch to 2 Inch Drain Pipes, Un (5006010)
- PACKERS KROMER Tool Retractor, 22-30Lb (7221-04)
- JUMPING JACK 36" Power Trowel Edger with Kohler Engine for Cement Floor Surfaces (JXPT36K)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M012)
- FREUD Glue Line Ripping Blade, 10 (LM74M010)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B11)
- FREUD Ultimate Cut-Off Blade, 9 (LU85R009)
- FREUD Flat Tooth Scoring, 120mm (LI17MGA3)
- FREUD General Purpose Blade, 20 (LU72M020)
- DEWALT 7-1/4" Circular Saw Blades (DWA171460B10)
- Freud Circular Saw Blades