Shop All Circular Saw Blades
Freud
Thin to Medium Aluminum and Non Ferrousl
Mfr # LU5B3100
Zoro # G003675264
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sawblades to cut aluminum and non-ferrous metals
- Kerf 4mm
- Hook Angle 5 Degrees
- For Use With To cut drawn products and tubes with a thickness included between 2 and 5 mm, as well as polymeric panels up to 20 mm.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU5B3100
- Zoro # G003675264
- UPC # 008925077299
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin to Medium Aluminum and Non Ferrousl |
Application | Sawblades to cut aluminum and non-ferrous metals |
Kerf | 4mm |
Hook Angle | 5 Degrees |
For Use With | To cut drawn products and tubes with a thickness included between 2 and 5 mm, as well as polymeric panels up to 20 mm. |
Description
Thin to Medium Aluminum and Non Ferrousl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (SOMT120416PDER-G-ACM200)
- DRILL AMERICA 1-3/4"-10 HSS Plug Hand Tap (DWTST1-3/4-10P)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973-TT (J4973-TT)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- FREUD Thick Stock Rip Blade, 12 (LM71M012)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R010)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M012)
- FREUD Single Sided Laminate/Melamine Blade, 7 (LU98R007)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 8 (LU88R008)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C1770)
- FREUD Next Generation Premier Fusion General P (P410)
- Freud Circular Saw Blades