Shop All Circular Saw Blades
Freud
Thin to Medium Aluminum and Non Ferrousl
Mfr # LU5B22
Zoro # G203675255
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With To cut drawn products and tubes with a thickness included between 2 and 5 mm, as well as polymeric panels up to 20 mm.
- Hook Angle 5 Degrees
- Application Sawblades to cut aluminum and non-ferrous metals
- Kerf 3.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU5B22
- Zoro # G203675255
- UPC # 008925053033
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin to Medium Aluminum and Non Ferrousl |
For Use With | To cut drawn products and tubes with a thickness included between 2 and 5 mm, as well as polymeric panels up to 20 mm. |
Hook Angle | 5 Degrees |
Application | Sawblades to cut aluminum and non-ferrous metals |
Kerf | 3.5mm |
Description
Thin to Medium Aluminum and Non Ferrousl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 5 m Tape Measures, 25 mm Blade (PGT5MV)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19054M)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (8817)
- MARSHALLTOWN Marshalltown 10122 10.5 in. London Brick Trowel; Durasoft Handle (719495)
- FREUD Thin Kerf Gang Rip Blade, 300mm (LM0823)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 12 (LU74R012)
- FREUD Safety Dado Sets, 6 (SD306)
- FREUD General Purpose Blade, 10 (LU72R010)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B11)
- FREUD Heavy-Duty Rip Blade, 14 (LM72R014)
- MORSE MK MORSE 3/16in - 1/2in H.S. STEEL STEP 124430 (SDSS04)
- Freud Circular Saw Blades