Shop All Circular Saw Blades
Freud
Thin to Medium Aluminum and Non Ferrousl
Mfr # LU5B17
Zoro # G503675351
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sawblades to cut aluminum and non-ferrous metals
- Hook Angle 5 Degrees
- For Use With To cut drawn products and tubes with a thickness included between 2 and 5 mm, as well as polymeric panels up to 20 mm.
- Kerf 3.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU5B17
- Zoro # G503675351
- UPC # 008925052982
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin to Medium Aluminum and Non Ferrousl |
Application | Sawblades to cut aluminum and non-ferrous metals |
Hook Angle | 5 Degrees |
For Use With | To cut drawn products and tubes with a thickness included between 2 and 5 mm, as well as polymeric panels up to 20 mm. |
Kerf | 3.5mm |
Description
Thin to Medium Aluminum and Non Ferrousl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 8/10 TPI 5 pk (DS0908BFD5)
- J.W. WINCO DIN319-KU-20-M5-E-MS Ball Knob Duroplast Plastic (5NB36/EMS)
- STORM Mechanical Digital Micrometer, 1" (3M201-00)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/32 in Round (607-3)
- FREUD Super Dado Sets, 10 (SD510)
- FREUD Panel Sizing for Sliding Table Saws, 300 (LU3D21)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C08)
- FREUD Heavy-Duty Rip Blade, 14 (LM72R014)
- FREUD Thin Kerf Ultimate Plywood and Melamine (LU79R007)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35008X)
- BOSCH 5PK 3 36TPI MTl Blade (T118G)
- Freud Power Saw Blades