Shop All Circular Saw Blades
Freud
Thin to Medium Alum and Non Ferrouslades
Mfr # LU5B3571
Zoro # G103675928
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Angle 5 Degrees
- Application Sawblades to cut aluminum and non-ferrous metals
- Kerf 4.2
- For Use With To cut drawn products and tubes with a thickness included between 2 and 5 mm, as well as polymeric panels up to 20 mm.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU5B3571
- Zoro # G103675928
- UPC # 008925137337
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin to Medium Alum and Non Ferrouslades |
Hook Angle | 5 Degrees |
Application | Sawblades to cut aluminum and non-ferrous metals |
Kerf | 4.2 |
For Use With | To cut drawn products and tubes with a thickness included between 2 and 5 mm, as well as polymeric panels up to 20 mm. |
Description
Thin to Medium Alum and Non Ferrouslades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 15/16" Bi-Metal Hole Saw (MHS15)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/8 (C73404)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-30MD)
- UNIBOR 7/8 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27228)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1H07)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1L08)
- FREUD Conical Scoring, 120mm (LI25M28EA3)
- FREUD Plastic Blade, 8 (LU94M008)
- FREUD Heavy-Duty Rip Blade, 16 (LM72M016)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2E02)
- SKIL 16-5/16 in. D X 1 in. Carbide Tipped Circular Saw Blade 32 teeth 1 pc (SPT1000)
- Freud Power Saw Blades