Shop All Circular Saw Blades
Freud
Thin Stock Non-Ferrous Metal Blade, 12
Mfr # LU90M012
Zoro # G903675364
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Thin Aluminum And Other Non-Ferrous Metals. Wall thickness 1/16" Max.
- Kerf .091"
- Application Specialty Blade
- Hook Angle -5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU90M012
- Zoro # G903675364
- UPC # 008925301851
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin Stock Non-Ferrous Metal Blade,12" |
For Use With | Cutting Thin Aluminum And Other Non-Ferrous Metals. Wall thickness 1/16" Max. |
Kerf | .091" |
Application | Specialty Blade |
Hook Angle | -5 Degrees |
Description
Thin Stock Non-Ferrous Metal Blade,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL 15 amps 7-1/4 in. Corded Worm Drive Circular Saw Tool Only (SPT77WML-01)
- MAKITA Brushless Cordless Power Cutter Kit, 9 (XEC01Z)
- ULTRA-DEX USA Insert Screw, IWSN-433 (IWSN-433)
- KNIPEX Misc Spare Parts, Spare Length Stop for (12 49 23)
- FREUD Thick-Stock Laminate Blade, 10 (LU92M010)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3571)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB40012X)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 12 (LU88R012)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B3500)
- FREUD Flat Tooth Scoring, 120mm (LI17MGA3)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- Freud Power Saw Blades