Shop All Circular Saw Blades
Freud
Thin Kerf Sliding Compound Miter Saw Bla
Mfr # LU91R010
Zoro # G803675228
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf .090"
- Application Crosscutting
- Hook Angle -5 Degrees
- For Use With Fine Finish Blades For Sliding Miter & Radial Arm Saws. Depth of cut (1/2" min to 2-3/4" max)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU91R010
- Zoro # G803675228
- UPC # 008925301721
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin Kerf Sliding Compound Miter Saw Bla |
Kerf | .090" |
Application | Crosscutting |
Hook Angle | -5 Degrees |
For Use With | Fine Finish Blades For Sliding Miter & Radial Arm Saws. Depth of cut (1/2" min to 2-3/4" max) |
Description
Thin Kerf Sliding Compound Miter Saw Bla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Aluminum Pipe Wrench, 24" (11824)
- PROTO 3/8 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5023M)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050" (870562)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22878)
- FREUD Thick Stock Rip Blade, 14 (LM71M014)
- FREUD Thin Kerf Carbide Tipped Blade to Cut So (LU1F02)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B05)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C04)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2E05)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B02)
- PALMGREN 10", 180-Teeth Circular Saw Blade (5TNZ8)
- Freud Power Saw Blades