Shop All Circular Saw Blades
Freud
Thin Kerf Rip Blade, 12
Mfr # LU87R012
Zoro # G403675161
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heavy-Duty Ripping Blades For Underpowered Saws. Depth of cut (3/4" to 2-3/4").
- Hook Angle 20 Degrees
- Kerf .094"
- Application Ripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU87R012
- Zoro # G403675161
- UPC # 008925035183
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin Kerf Rip Blade,12" |
For Use With | Heavy-Duty Ripping Blades For Underpowered Saws. Depth of cut (3/4" to 2-3/4"). |
Hook Angle | 20 Degrees |
Kerf | .094" |
Application | Ripping |
Description
Thin Kerf Rip Blade,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tape, 62540 1/2 X 1/16 X 75Ft (E-2726)
- KRAFT TOOL Scraper, Stiff, 3", SS (DW035)
- CLE-LINE F Cobalt 135 Deg. Jobber Length Drill Bit (C23324)
- TE-CO Serrated End Clamp, 1-1/8 In, 2-1/2 In (30504)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3572)
- FREUD Combination Blade, 9 (LU84M009)
- FREUD Full Kerf Gang Rip Blade, 350mm (LM0514)
- FREUD Thick Stock Aluminum Metal Blade, 16 (LU89M016)
- FREUD Thin Kerf Rip Blade, 160mm (LU87R006M20)
- FREUD Panel Sizing for Sliding Table Saws, 250 (LU3C02)
- FREUD Box Joint Cutter Set, 8 (SBOX8)
- Freud Power Saw Blades