Shop All Circular Saw Blades
Freud
Thin Kerf Rip Blade, 10
Mfr # LU87R010
Zoro # G103675188
product price: $49.09
/ea
$49.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 20 Degrees
- Application Ripping
- Kerf .094"
- For Use With Heavy-Duty Ripping Blades For Underpowered Saws. Depth of cut (3/4" to 2-3/4").
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU87R010
- Zoro # G103675188
- UPC # 008925301677
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin Kerf Rip Blade,10" |
Hook Angle | 20 Degrees |
Application | Ripping |
Kerf | .094" |
For Use With | Heavy-Duty Ripping Blades For Underpowered Saws. Depth of cut (3/4" to 2-3/4"). |
Description
Thin Kerf Rip Blade,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Insulating Cover (421904-7)
- URREA 3/8"drive, 10mm, 6 point short socket. (5210HM)
- MILWAUKEE TOOL 7 PC Magnetic HollowCore Metric Nut Driver Set (48-22-2517)
- PROTO 3/4 in Drive, 1-1/4 in 6 pt SAE Socket, 6 Points (J07520L)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M010)
- FREUD Next Generation Premier Fusion General P (P410)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1H12)
- FREUD Combination Blade, 10 (LU84R011)
- FREUD Dial-A-Width Stacked Dado Sets, 6 (SD606)
- FREUD Ultimate Plywood and Melamine Blade, 10 (LU80R010)
- METABO HPT C10FCGSM Miter Saw, 10 in Dia Blade, 5000 rpm Speed, 52 deg Max Miter Angle, 45 deg Max Bevel Angle (C10FCG)
- Freud Power Saw Blades