Shop All Circular Saw Blades
Freud
Thin Kerf Combination Blade, 12
Mfr # LU83R012
Zoro # G303674905
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 10 Degrees
- For Use With Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2").
- Kerf .091"
- Application Combination Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU83R012
- Zoro # G303674905
- UPC # 008925035244
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin Kerf Combination Blade,12" |
Hook Angle | 10 Degrees |
For Use With | Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2"). |
Kerf | .091" |
Application | Combination Blade |
Description
Thin Kerf Combination Blade,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- BONDHUS 6 Piece Torx? L-Shape Torx? Key Set, 11346 (11346)
- BLACK & DECKER 4V MAX* Lithium Pivot Screwdriver with Accessories (BDCS40BI)
- FREUD Thin Kerf Carbide Tipped Blade to Cut So (LU1F02)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M010)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35004X)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB40007X)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB32005X)
- FREUD Thin Kerf Ultimate Plywood and Melamine (LU79R010)
- DEWALT 7 1/4" 140T Steel HG Plywood Blade (DW3326)
- Freud Circular Saw Blades