Shop All Circular Saw Blades
Freud
Thin Kerf Combination Blade, 10
Mfr # LU83R010
Zoro # G603674971
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf .091"
- For Use With Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2").
- Hook Angle 10 Degrees
- Application Combination Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU83R010
- Zoro # G603674971
- UPC # 008925035237
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin Kerf Combination Blade,10" |
Kerf | .091" |
For Use With | Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2"). |
Hook Angle | 10 Degrees |
Application | Combination Blade |
Description
Thin Kerf Combination Blade,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL 1/4 in Drive 72-Tooth Geared Teeth Teardrop Two Layer Nickel Coating (ET08-8001)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05006105001)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=5/16-18, A=100, B=33, Comp: Stainless Steel (K0646.25311A3)
- MAYHEW PRO Center Punch, 4-1/2in L, Steel, Black Oxide (24001)
- FREUD Thin Kerf Gang Rip Blade, 300mm (LM0823)
- FREUD Thick-Stock Laminate Blade, 10 (LU92M010)
- FREUD Thick Stock Aluminum Metal Blade, 10 (LU89M010)
- FREUD Conical Scoring, 215mm (LI25M43QF3)
- FREUD Ultimate Cut-Off Blade, 9 (LU85R009)
- FREUD Carbide Tipped Blade for Plastic Materia (LU4A02)
- CMT Chrome Thin Stock Non Ferrous Metal, PVC Saw Blades (284.700.10)
- Freud Power Saw Blades