Shop All Circular Saw Blades
Freud
Thin Kerf Carbide Tipped Blade to Cut So
Mfr # LU1E03
Zoro # G603675725
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sawblades to cut solid wood. Thin kerf
- For Use With Ripping. The reduced cutting height makes workpiece feeding easier.
- Kerf 2.7mm
- Hook Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU1E03
- Zoro # G603675725
- UPC # 008925050711
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin Kerf Carbide Tipped Blade to Cut So |
Application | Sawblades to cut solid wood. Thin kerf |
For Use With | Ripping. The reduced cutting height makes workpiece feeding easier. |
Kerf | 2.7mm |
Hook Angle | 15 Degrees |
Description
Thin Kerf Carbide Tipped Blade to Cut So
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Milwaukee 48-11-0490 Battery (48-11-0490)
- SUNEX 1" DR 22MM HEX DRIVER SKT (SU560722)
- WESTWARD Magnetic Tip Slotted Screwdriver 1/8 in Round (401M04)
- RENNSTEIG Auto adjustable center punch with a hand guard (RN430231)
- FREUD Combination Blade, 14 (LU84M014)
- FREUD Combination Blade, 10 (LU84M011)
- FREUD Industrial Glue Line Ripping Blade, 10 (LM74R010)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M010)
- FREUD Solid Surface Blade, 10 (LU95M010)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35008X)
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 32 Teeth (RB-BNCE-50)
- Freud Circular Saw Blades