Shop All Circular Saw Blades
Freud
Thin Kerf Carbide Tipped Blade for Cross
Mfr # LU2D02
Zoro # G403675116
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 5 Degrees
- Application Sawblades for cutting wooden panels and composite - Thin kerf
- For Use With Crosscutting. The reduced cutting height makes workpiece feeding easier.
- Kerf 2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU2D02
- Zoro # G403675116
- UPC # 008925051961
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin Kerf Carbide Tipped Blade for Cross |
Hook Angle | 5 Degrees |
Application | Sawblades for cutting wooden panels and composite - Thin kerf |
For Use With | Crosscutting. The reduced cutting height makes workpiece feeding easier. |
Kerf | 2mm |
Description
Thin Kerf Carbide Tipped Blade for Cross
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tethered Wrench Set, Combo, SAE, 12Pt, 15 Pc (J1200FASD-TT)
- OSG Carbide End Mill, 5.00mm dia, 25.00mm Cut (464-1968)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3122)
- MILWAUKEE TOOL 3 pc. Long Reach Hose Grip Pliers Set (48-22-6563)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB40012X)
- FREUD Heavy Duty Multi-Purpose Blade, 14 (LU82M014)
- FREUD Thick Stock Aluminum Metal Blade, 8 (LU89M008)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2E02)
- FREUD Next Generation Premier Fusion General P (P410)
- FREUD Medium Stock Aluminum Blade, 10 (LU77M010)
- DEWALT 5-1/2" 30T Stainless Steel Metal Cutting 20mm Arbor (DWA7771)
- Freud Circular Saw Blades