Shop All Circular Saw Blades
Freud
Thick Stock Rip Blade, 14
Mfr # LM71M014
Zoro # G603674933
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ripping
- Kerf .165"
- Hook Angle 20 Degrees
- For Use With High-speed ripping operations in hardwood and softwood. Depth of cut (1-1/2" to 3-1/2").
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LM71M014
- Zoro # G603674933
- UPC # 008925300113
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thick Stock Rip Blade,14" |
Application | Ripping |
Kerf | .165" |
Hook Angle | 20 Degrees |
For Use With | High-speed ripping operations in hardwood and softwood. Depth of cut (1-1/2" to 3-1/2"). |
Description
Thick Stock Rip Blade,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Pliers (97 61 145 A)
- URREA Service Wrench, 65 Mm opening size (U3565M)
- STARRETT Scriber (70AX)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/16 (C20758)
- FREUD Non-ferrous Materials, 12 (LCL12108NFP)
- FREUD Thin Kerf General Purpose Blade, 14 (LU86R014)
- FREUD Thin Kerf General Purpose Blade, 160mm (LU86R006M20)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C08)
- FREUD Ultra-Thin Kerf Plastics and HDPE Sheets (LU4B04)
- FREUD Ultimate Cut-Off Blade, 8 (LU85R008)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.80)
- Freud Circular Saw Blades