Shop All Circular Saw Blades
Freud
Thick Stock Aluminum Metal Blade, 15
Mfr # LU89M015
Zoro # G903674831
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf .142"
- Hook Angle -7 Degrees
- For Use With Cutting Thick Non-Ferrous Materials and Aluminum. Wall thickness 1/4" Max.
- Application Specialty Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU89M015
- Zoro # G903674831
- UPC # 008925301035
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thick Stock Aluminum Metal Blade,15" |
Kerf | .142" |
Hook Angle | -7 Degrees |
For Use With | Cutting Thick Non-Ferrous Materials and Aluminum. Wall thickness 1/4" Max. |
Application | Specialty Blade |
Description
Thick Stock Aluminum Metal Blade,15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEYOND BRIGHT As Seen on TV Speed Out Screw Extractor Tool 1 pk (1000366)
- STABILA Measuring Stick 48" (80A-2-29148)
- DORIAN Turning Toolholder, WNMG, MWLNL16-4D, LH (73310151271)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (ZWEDR18MAT-7' 9)
- FREUD Heavy Duty Multi-Purpose Blade, 14 (LU82M014)
- FREUD Thin Kerf Rip Blade, 9 (LU87R009)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 10 (LU74R010)
- FREUD Thick Stock Aluminum Metal Blade, 8 (LU89M008)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35508X)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M012)
- FORNEY 10 x 0.12 in. Metal Type Chop Saw Blade (2407666)
- Freud Circular Saw Blades