Shop All Circular Saw Blades
Freud
Thick Stock Aluminum Metal Blade, 12
Mfr # LU89M012
Zoro # G003674878
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf .110"
- Application Specialty Blade
- Hook Angle -5 Degrees
- For Use With Cutting Thick Non-Ferrous Materials and Aluminum. Wall thickness 1/2" Max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU89M012
- Zoro # G003674878
- UPC # 008925301011
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thick Stock Aluminum Metal Blade,12" |
Kerf | .110" |
Application | Specialty Blade |
Hook Angle | -5 Degrees |
For Use With | Cutting Thick Non-Ferrous Materials and Aluminum. Wall thickness 1/2" Max. |
Description
Thick Stock Aluminum Metal Blade,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-062)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-2-5PK)
- KODIAK CUTTING TOOLS .027 HSS Chucking Reamer Straight Flute Straight Shank (5472533)
- GEDORE Striking Wrench, Straight, 1-7/8" (306 1.7/8AF)
- FREUD Cabinetmakers Crosscut Blade, 12 (LU73R012)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C01)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M010)
- FREUD Thick Stock Aluminum Metal Blade, 16 (LU89M016)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1L01)
- FREUD Thin Kerf Combination Blade, 10 (LU83R010)
- GYROS Saw Blade w/Mandrel Set, Fine-Teeth 1" Dia. (82-11015)
- Freud Circular Saw Blades