Shop All Router Bits
Freud
Tapered Ball Tip, 7degx1/8
Mfr # 72-405
Zoro # G103674860
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-1/2"
- Cutting Dia. (In.) 1/8"
- Application Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving
- For Use With Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 72-405
- Zoro # G103674860
- UPC # 008925140825
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 1/8" |
Details
Item | Tapered Ball Tip,7degx1/8" |
Application | Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving |
For Use With | Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving |
Description
Tapered Ball Tip,7degx1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- MEDLINE Tongue Blades, 5.5"L, Wood, PK500 (MDS202070)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/32" (CHBS1N)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 5/8 Dia, 2 D (63134158111)
- FREUD Corner Beading Bit, 15/16" dia. (99-020)
- FREUD Flush, 1/8", 1/4", 5/16", 3/8", 7/16", 1/2" D (32-526)
- FREUD Finger Pull Door Lip Bit, 1-3/4" dia. (99-064)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-108)
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- Freud Router Bits