Shop All Router Bits
Freud
Tapered Ball Tip, 5.4degx1/16
Mfr # 72-400
Zoro # G603675138
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1/16"
- For Use With Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving
- Application A great choice for 2D or 3D carving work in plastics or wood. Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving.
- Overall Length (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 72-400
- Zoro # G603675138
- UPC # 008925135548
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1/16" |
Overall Length (In.) | 3" |
Details
For Use With | Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving |
Application | A great choice for 2D or 3D carving work in plastics or wood. Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving. |
Item | Tapered Ball Tip,5.4degx1/16" |
Description
Tapered Ball Tip,5.4degx1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Locknut Wrench 3-Piece Set (50900R)
- MILWAUKEE TOOL M18 Cut Out Tool, M18 CP2.0 Battery (2627-20, 48-11-1820)
- X1 TOOLS 1-1/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2113x1)
- URREA Steel octogonal sledge hammer 2Lb with 12" handle (1433G)
- FREUD Tapered Ball Tip, 5.4degx1/16 (72-401)
- FREUD Up Spiral Bit, 3/16" dia. (75-101)
- FREUD Top Bearing Flush Trim Bit, 7/8" dia. (50-110)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-100)
- FREUD Two Flute Mortise Compression Bit, 3/8"( (77-405)
- FREUD ROUTER MORTISING 1/2"" (16-500)
- Freud Router Bits