Shop All Router Bits
Freud
Table Top Edge Classical Bold Bit (Quadr
Mfr # 99-011
Zoro # G003674885
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Decorative edge for tables and desks
- Overall Length (In.) 2-1/2"
- Cutting Dia. (In.) 1-5/8"
- For Use With enhancing the beauty of the wood found in occasional and dining room tables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-011
- Zoro # G003674885
- UPC # 008925381532
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 1-5/8" |
Details
Application | Decorative edge for tables and desks |
Item | Table Top Edge Classical Bold Bit (Quadr |
For Use With | enhancing the beauty of the wood found in occasional and dining room tables |
Description
Table Top Edge Classical Bold Bit (Quadr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Mini-Dynisher Finishing Tool (13300)
- BON TOOL Bon 11-580 Floor Chisel, 2" X 10" (11-580)
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- LENOX Carbide Hole Cutter, 1 1/2 In, 3/8Cut D (20102-24CHC)
- FREUD Triple Compression Bit, 1/2" dia. (77-308)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (42-109)
- FREUD Ogee Bit, 1-1/2" dia. (99-006)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-510)
- FREUD Straight Router Bit, 5/16" Cutting Dia. (04-118)
- FREUD Up Cut Spiral Ball Nose, 1/8"x1/2 (72-100)
- FREUD Ogee Fillet Bit, 1-1/2" dia. (38-204)
- Freud Routers & Accessories