Shop All Router Bits
Freud
Table Top Edge Classical Bit (Quadra-Cut
Mfr # 99-010
Zoro # G503674835
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-1/2"
- Application Ornamental edge for tables and desks
- Overall Length (In.) 2-1/2"
- For Use With enhancing the beauty of the wood found in dining room tables and occasional tables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-010
- Zoro # G503674835
- UPC # 008925381525
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/2" |
Overall Length (In.) | 2-1/2" |
Details
Item | Table Top Edge Classical Bit (Quadra-Cut |
Application | Ornamental edge for tables and desks |
For Use With | enhancing the beauty of the wood found in dining room tables and occasional tables |
Description
Table Top Edge Classical Bit (Quadra-Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS 3/8 In. Drive Straight Line Deep Red (D3811)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #44 (44314)
- BOSCH Quick-ReleaseTempletGuide3/4InODGeneral- (RA1115)
- BOSCH 12x6 Spade Bit (DSB1005)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- FREUD Classical Cove and Bead Bit (Quadra-Cut) (38-362)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-569)
- FREUD Top Bearing Flush Trim Bit, 7/8" dia. (50-110)
- FREUD 3WNG SLOT CUTTER 1/4"" (56-112)
- FREUD Straight Router Bit, 1/2" Shank Dia. (12-110)
- FREUD Reversible Glue Joint Bit, 1-1/2" dia. (99-031)
- Freud Routers & Accessories