Shop All Router Bits
Freud
Table Edge and Handrail Bit (Quadra-Cut)
Mfr # 99-452
Zoro # G003675646
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Routing beautiful table edges, or milling the top surface of handrails
- Shank Dia. 1/2"
- Cutting Dia. (In.) 2-5/8"
- Overall Length (In.) 2-3/4"
- Application Table edges and handrails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-452
- Zoro # G003675646
- UPC # 008925386179
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 2-5/8" |
Overall Length (In.) | 2-3/4" |
Details
For Use With | Routing beautiful table edges, or milling the top surface of handrails |
Item | Table Edge and Handrail Bit (Quadra-Cut) |
Application | Table edges and handrails |
Description
Table Edge and Handrail Bit (Quadra-Cut)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TN)
- RECOIL Threaded Insert Tool (2KPHC-3)
- ZORO SELECT Punch/Die Set (40105)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-1)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- FREUD Crown Molding Bit, 1-1/4" dia. (99-402)
- FREUD Roundover Router Bit, 1-5/8" Cutting Dia. (34-126)
- FREUD TOP BEAR FLUSH TRIM 5/8"" (50-104)
- FREUD Straight Router Bit, 1-1/2 Cutting L (12-156)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81125)
- Freud Routers & Accessories