Shop All Router Bits
Freud
Table Edge and Handrail Bit, Quadra-Cut
Mfr # 99-027
Zoro # G703675168
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Routing beautiful table edges, or milling the top surface of handrails
- Shank Dia. 1/2"
- Application Table edges and handrails
- Overall Length (In.) 2-5/8"
- Cutting Dia. (In.) 2-19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-027
- Zoro # G703675168
- UPC # 008925381693
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-5/8" |
Cutting Dia. (In.) | 2-19/32" |
Details
For Use With | Routing beautiful table edges, or milling the top surface of handrails |
Application | Table edges and handrails |
Item | Table Edge and Handrail Bit,Quadra-Cut |
Description
Table Edge and Handrail Bit,Quadra-Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 18" dia. (Vari-Cut S65 18)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Bottoming Hand Tap (DWTB1-1/8-7)
- KNIPEX 5 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 02 125)
- DRILL AMERICA B HSS Adjustable Reamer 17/32" - 19/32" (DWRRADJB)
- FREUD O-Flute Down Spiral Bit, 1/2" dia. (74-214)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- FREUD Mortising Bit 1-1/4 (16-106)
- FREUD Tapered Ball Tip, 6.2degx1/32 (72-300)
- FREUD Beading Router Bit, 1-1/8" Cutting Dia. (36-110)
- FREUD Top Bearing Flush Trim Bit, 1-1/8" dia. (50-122)
- QIC TOOLS 1/2in Straight Template Bit with Bearing 1/4in SH (CTB1.12.34.14)
- Freud Router Bits