Shop All T-Slot Cutters
Freud
T-Slotting Cutter Bit, 1" dia.
Mfr # 70-204
Zoro # G803676324
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1"
- Overall Length 2-3/8"
- Shank Dia. 1/4"
- Application Slotted wall displays and fixtures
- For Use With Producing slots and grooves in any wood or composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 70-204
- Zoro # G803676324
- UPC # 008925140900
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 1" |
Overall Length | 2-3/8" |
Shank Dia. | 1/4" |
Details
Item | T-Slotting Cutter Bit,1" dia. |
Application | Slotted wall displays and fixtures |
For Use With | Producing slots and grooves in any wood or composite |
Description
T-Slotting Cutter Bit,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 19/64 (57219)
- PLANO Tool Box, Plastic, Black, 15 in W x 8 in D x 10 in H (161298)
- L.H. DOTTIE L.H. Dottie 1-1/8'' Cup & Die Set (3/4'' Conduit) (HPS118)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- FREUD Slotting Cutter Arbor (60-152)
- FREUD Slot Four Wing Slotting Cutter, 3/32 (58-106)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- FREUD Slot Four Wing Slotting Cutter, 1/16 (58-100)
- FREUD Slotting Cutter Arbor (60-102)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- Freud Milling Cutters