Shop All T-Slot Cutters
Freud
T-Slotting Cutter Bit, 1-3/8" dia.
Mfr # 52-524
Zoro # G903675975
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1-3/8"
- Overall Length 2-1/2"
- Shank Dia. 1/2"
- Application Slotted wall displays and fixtures
- For Use With Producing slots and grooves in any wood or composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 52-524
- Zoro # G903675975
- UPC # 008925385875
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 1-3/8" |
Overall Length | 2-1/2" |
Shank Dia. | 1/2" |
Details
Item | T-Slotting Cutter Bit,1-3/8" dia. |
Application | Slotted wall displays and fixtures |
For Use With | Producing slots and grooves in any wood or composite |
Description
T-Slotting Cutter Bit,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 2" NPT pipe threader die head (850-2)
- KLEIN TOOLS 11/32-Inch Magnetic Nut Driver 6-Inch Hollow Shaft (646-11/32M)
- CRESCENT T25 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T25-25)
- MILWAUKEE TOOL SAWZALL SET, DEMO, w/BL 8T 9LG WRECKER 5PK (49-22-1129, 48-00-5706)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- FREUD Slotting Cutter Arbor (60-102)
- FREUD Slotting Cutter Arbor (60-152)
- DRILL AMERICA 3/8" HSS T-Slot Cutter (DWCA1314)
- Freud T-Slot Cutters