Shop All T-Slot Cutters
Freud
T-Slotting Cutter Bit, 1-1/8" dia.
Mfr # 52-522
Zoro # G403676083
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-1/8"
- Overall Length 2-1/2"
- Shank Dia. 1/2"
- Application Slotted wall displays and fixtures
- For Use With Slots to hang displays, tools, etc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 52-522
- Zoro # G403676083
- UPC # 008925385868
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 1-1/8" |
Overall Length | 2-1/2" |
Shank Dia. | 1/2" |
Details
Item | T-Slotting Cutter Bit,1-1/8" dia. |
Application | Slotted wall displays and fixtures |
For Use With | Slots to hang displays, tools, etc. |
Description
T-Slotting Cutter Bit,1-1/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06-7'9-1/2)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11544)
- URREA Tool Box, Metal, Red, 24 in W x 9-1/4 in D (5896)
- BONDHUS Set 13 Prohold Ball End Screwdrivers (74637)
- FREUD T-Slotting Cutter Bit, 1" dia. (70-204)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- FREUD Depth Slotting Cutter Set, 9/16 (63-106)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- FREUD Slot Four Wing Slotting Cutter, 1/4 (58-112)
- FREUD Slotting Cutter Arbor (60-120)
- DRILL AMERICA 1-1/2" HSS T-Slot Cutter (DWCA1326)
- Freud Milling Cutters