Shop All Router Bits
Freud
Super Hook Straight Bit, 5/8" dia.
Mfr # 13-142
Zoro # G203675682
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Extra fine finish and long life in melamine, plywood and more
- Cutting Dia. (In.) 5/8"
- Overall Length (In.) 3-3/4"
- For Use With CNC use in melamine, composites and solid wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 13-142
- Zoro # G203675682
- UPC # 008925058526
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 5/8" |
Overall Length (In.) | 3-3/4" |
Details
Item | Super Hook Straight Bit,5/8" dia. |
Application | Extra fine finish and long life in melamine, plywood and more |
For Use With | CNC use in melamine, composites and solid wood |
Description
Super Hook Straight Bit,5/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40LS)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 13 mm Size, Standard Socket, Black Phosphate (49-66-6137)
- TEKTON 14-Tool 3/8 Inch Drive Flare Nut Crowfoot Wrench Organizer Rack, Black (5/16 - 1-1/16 in.) (ORG25114)
- URREA Black flat strike wrench 12 point, 1-5/8"opening size. (2726SWH)
- FREUD Mortising Bit 1-1/4 (16-106)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-518)
- FREUD Base and Cap Bit, 1-3/4" dia. (99-480)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- FREUD TOP/BTTM BR FLSHTRM 1/2"" (50-501)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-182)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/4-Inch Shank (824.061.10)
- Freud Routers & Accessories