Shop All Router Bits
Freud
Straight Router Bit, 3/4" Cutting Dia.
Mfr # 04-140
Zoro # G7369525
product price: $20.47
/ea
$20.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 3/4 in
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-140
- Zoro # G7369525
- UPC # 008925380122
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/8 in |
Shank Dia. | 1/4" |
Depth of Cut (In.) | 3/4 |
Shank Dia. (In.) | 1/4 |
Cutting Dia. (In.) | 3/4" |
Overall Length (In.) | 2-1/8" |
Cutting Length (In.) | 3/4 |
Shank Length (In.) | 1-1/4 |
Flute Length (In.) | 3/4 |
Shank Length | 1 1/4 in |
Flute Length | 3/4 in |
Description
Straight Cut Profile Router Bit, Carbide, 3/4 in Cutter Dia., Fractional Inch, 3/4 in, 2 1/8 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base (6X093)
- MILWAUKEE TOOL 5/8 in.-11 Fixtec Nut (ML05-59-0015)
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- KRAFT TOOL Vinyl Floor Roller (FC543)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-148)
- FREUD Handrail Bit, 1-3/16" dia. (99-444)
- FREUD Entry and Interior Door Router Bit (99-267)
- FREUD Up Spiral Bit, 1/2" dia. (75-110)
- FREUD Up Spiral Bit, 1/8" dia. (75-100)
- FREUD Triple Compression Bit, 1/2" dia. (77-312)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-104)
- Freud Routers & Accessories