Shop All Router Bits
Freud
Straight Router Bit, 2-1/2" Cutting L
Mfr # 12-130
Zoro # G7369699
product price: $30.97
/ea
$30.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1/2 in
- Length of Cut 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 12-130
- Zoro # G7369699
- UPC # 008925380207
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 2 1/2 in |
Overall Length | 4 3/8 in |
Shank Dia. | 1/2 in |
Depth of Cut (In.) | 2-1/2 |
Overall Length (In.) | 4-3/8 |
Shank Dia. (In.) | 1/2 |
Cutting Dia. (In.) | 1/2 |
Flute Length (In.) | 2-1/2 |
Shank Length (In.) | 1-1/4 |
Cutting Length (In.) | 2-1/2 |
Shank Length | 1 1/4 in |
Flute Length | 2 1/2 in |
Description
Straight Cut Profile Router Bit, Carbide, 1/2 in Cutter Dia., Fractional Inch, 2 1/2 in, 4 3/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Nipple Chuck, 3/4 (00185)
- RECOIL Insert Install Tool, Prewinder, 1/4-20 (53042U)
- DRILL AMERICA 1/4"-32 HSS Plug Hand Tap (DWTST1/4-32P)
- STARRETT Combination Set (9ME-300)
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- FREUD Top Bearing Flush Trim Bit, 1" dia. (50-112)
- FREUD Up Spiral Bit with 3/8" Shank, 3/8"(Dia. (75-105)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-110)
- FREUD Flush Trim Router Bit, 3/8" Cutting Dia. (42-100)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- QIC TOOLS 5/8in Chamfer bit 45 Degree With Bearing 1/4in SH (CBC1.58.14.45)
- Freud Routers & Accessories