Shop All Router Bits
Freud
Straight Router Bit, 1/2" Shank Dia.
Mfr # 12-110
Zoro # G7369601
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 3/8 in
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 12-110
- Zoro # G7369601
- UPC # 008925380153
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 3/8 in |
Length of Cut | 1 1/4 in |
Overall Length | 2 7/8 in |
Shank Dia. | 1/2 in |
Cutting Length (In.) | 1-1/4 |
Cutting Dia. (In.) | 3/8 |
Overall Length (In.) | 2-7/8 |
Shank Length (In.) | 1-1/4 |
Flute Length (In.) | 1-1/4 |
Depth of Cut (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Flute Length | 1 1/4 in |
Shank Length | 1 1/4 in |
Description
Straight Cut Profile Router Bit, Carbide, 3/8 in Cutter Dia., Fractional Inch, 1 1/4 in, 2 7/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Replacement Jaws, Bench Vise, Nylon, Black (343)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Makita (CB-204), 191957-7, 194992-4 & 191944-6, PK 2 (K33)
- TOOLMEX Slotting Saw Arbor for Saws with 3/8" Hole, 1/2" Straight Shank, OAL 3-3/8" Import (8-562-1010)
- WIHA Insulated Nut Driver 14.0mm (32238)
- FREUD Up Spiral Bit, 3/16" dia. (75-101)
- FREUD Finger Joint Bit, 1-3/8" dia. (99-037)
- FREUD Double Compression Bit, 1/2" dia. (77-216)
- FREUD Panel Pilot Router Bit, 1/2" Cutting Dia. (28-104)
- FREUD Four Flute Compression Bit, 1/2" dia. (77-713)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-122)
- DIABLO Round Ovr Bt 1-1/8Dx1/4R (DR34110)
- Freud Routers & Accessories